
NTN Bearing Corp.
22224EAKW33
SPHERICAL ROLLER BRG - 120 MM ID X 215 MM OD X 58 MM W; TAPERED BORE; STEEL CAGE
Item #110034337


- Spherical Roller Bearing
- Tapered Bore
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 58 mm Width
Tolerance | JIS-0 RBEC-1 |
Static Load Rating [Max] | 169000 lbf |
Dynamic Load Rating | 155000 lbf |
Cage Type | Pressed |
Ring Modification | Relube |
Material | Through Hardened Steel |
Temperature Range [Min] | -40 °F |
Oil Groove Width | 12 |
Inner Ring Width | 58 mm |
I.D. | 120 mm |
Enclosure | Open |
Outer Ring Inner Diameter | 193 mm |
Limiting Speed | 3000 rpm |
Inner Ring O.D. | 141 mm |
Limiting Speed - Grease | 2400 rpm |
Series | 222 |
O.D. | 215 mm |
Radial Internal Clearance | CN |
Outer Ring Width | 58 mm |
Inch/Metric | Metric |
Bore Type | Tapered Bore |
Temperature Range [Max] | 400 °F |
Cage Material | Steel |
Fillet Radius | 2.1 mm |
Weight | 19.136 LB |
EAN or UPC | 4550253102922 |
