Skip to content Skip to navigation menu
Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore

1220C3

Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore
Item #101507514
  • Round Bore
  • Self-Aligning Bearing
  • 100 mm Inside Diameter
  • 180 mm Outside Diameter
  • 34 mm Width
Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Self-Aligning Bearing
  • 100 mm Inside Diameter
  • 180 mm Outside Diameter
  • 34 mm Width
Width 34.000 mm
Weight 8.082 LB
EAN or UPC 4547359513875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison