| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 63 |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Weight | 4.65 LB |
| EAN or UPC | 29176065958 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 63 |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Weight | 4.65 LB |
| EAN or UPC | 29176065958 |