NSK Corp.
6204DDU
NSK 6204DDU Light Deep Groove Ball Bearing, 20 mm Dia Bore, 47 mm OD, 1 Row, 14 mm W, 13400 N Dynamic/6600 N Static Load
Item #100760953
| No. of Rows | Single |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| Weight | 0.231 LB |
| EAN or UPC | 29176064166 |
