| I.D. | 20 mm |
| Bearing Type | Angular Contact |
| Series | 32 |
| O.D. | 47 mm |
| No. of Rows | Double |
| Weight | 0.37 LB |
| EAN or UPC | 29176421587 |
| I.D. | 20 mm |
| Bearing Type | Angular Contact |
| Series | 32 |
| O.D. | 47 mm |
| No. of Rows | Double |
| Weight | 0.37 LB |
| EAN or UPC | 29176421587 |