
- P400 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for ultimate cut and life in wet applications.
- Improved resin bond system for long life in wet applications.
- High-strength B-weight waterproof paper backing is extremely flexible.
- Environmentally stable
- resists humidity-caused curling.
- 240-800 grit for fine finishing.
Abrasive Material | Aluminum Oxide |
Backing Wt. | B Weight |
Width | 9 in |
Length | 11 in |
Grit | P400 |
Backing Material | Waterproof Paper - Latex |
Weight | 0.0 LB |
EAN or UPC | 662611393850 |
