Skip to content Skip to navigation menu
Snagging Wheel

66253198592

Snagging Wheel
Item #110805086
  • Silicon Carbide Abrasive Material
  • 8 in Diameter
Snagging Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silicon Carbide Abrasive Material
  • 8 in Diameter

description

  • Grind caked-on scale from soft metals, iron and titanium with this BlueFire NVC SC Type 01 reinforced portable snagging wheel. A blend of sharp, friable free-cutting zirconia alumina grit and hard silicon carbide gives you a tough, resilient surface that powers through foundry snagging, stock removal and sharpening of tools. This smooth-acting wheel calls for less pressure and physical exertion than many other wheels, which makes every job easier and allows longer use with less strain.

features

  • A blend of sharp, friable free-cutting zirconia alumina and silicon carbide abrasives makes these wheels highly effective on dirty, scale-covered castings
  • High metal removal rates when foundry snagging, tool sharpening, portable grinding and removing stock, on high- and medium-horsepower grinders
  • Strong operator preference for these smooth-acting wheels that require less pressure and exertion, while improving productivity
  • Very versatile
  • work well on titanium, soft metals (aluminum, brass, bronze, and copper), and cast, ductile and gray iron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison