
- Type 27 Norzon Depressed Center Wheel
- 7 x 1/4 x 5/8-11
Applicable Materials | Steel/Stainless |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 7 x 1/4 x 5/8-11 |
Abrasive Trade Name | NorZon |
Performance | Best |
Weight | 1.17 LB |
EAN or UPC | 662529178815 |
