Skip to content Skip to navigation menu
Norton Co.63642502668

63642502668

Metal Aluminum Oxide Coarse Grit Arbor Unmounted Flap Wheel
Item #104972331
Norton Co.63642502668
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Rely on the P-graded aluminum oxide abrasive on the Norton Metal R207 coarse grit arbor unmounted flap wheel for long-lasting uniform stock removal. Flaps made from a heavy cotton and polyester blend keep the wheel durable, resistant to wear, and conformable. Use the arbor hole design to fit your large portable and fixed base tools requiring the wheel to fit an existing arbor. This wheel is an ideal starting specification for your small-scale general purpose deburring and cleaning jobs when price is a deciding factor.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • P-graded, solid-performing aluminum oxide abrasive delivers uniform stock removal and long life
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
  • Good, coarse grit, general purpose starting specification for small deburring and cleaning jobs and when initial price is a key purchasing criterion
Weight 0.0 LB
EAN or UPC 636425026686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison