
- Aluminum Oxide Abrasive Material
description
- Outfit your bench and pedestal grinder with this Gemini 57A AO Type 01 bench and pedestal wheel to tackle general purpose applications on steel, iron, alloys and other metals. A gray aluminum oxide abrasive and a vitrified bond that provides superb shape holding help the wheel resist wear for a longer wheel life. Available in a variety of sizes and grits, the wheel features telescoping bushings to fit most arbor hole sizes and works well for offhand grinding applications.
features
- Type 01 straight wheel with quality, gray aluminum oxide for general purpose bench and pedestal grinder applications on steel
- Vitrified bond for superb shape holding and resistance to wear
- Good choice for deburring and tool sharpening on bench and pedestal grinders
- telescoping bushings to fit popular arbor hole sizes
- Available in many sizes and coarse to fine grits for sharpening to fine shaping applications
Thickness | 1 in |
Type | General Purpose |
Abrasive Material | Aluminum Oxide |
Weight | 4.221 LB |
EAN or UPC | 76607882851 |
