
- Aluminum Oxide Abrasive Material
features
- Type 01 straight wheel with quality, gray aluminum oxide for general purpose bench and pedestal grinder applications on steel
- Vitrified bond for superb shape holding and resistance to wear
- Good choice for deburring and tool sharpening on bench and pedestal grinders
- telescoping bushings to fit popular arbor hole sizes
- Available in many sizes and coarse to fine grits for sharpening to fine shaping applications
Type | General Purpose |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Thickness | 3/4 in |
Weight | 1.71 LB |
EAN or UPC | 76607882400 |
