
- Aluminum Oxide Abrasive Material
- 9 in Diameter
- 1/4 in Thickness
description
- The 1/4-inch-thick Metal A AO Type 27 grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, and hard and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and an excellent wheel life, increasing productivity and keeping downtime to a minimum. The low initial price makes these wheels a great economical choice for smaller jobs.
features
- Quality aluminum oxide abrasive at a low initial price
- 1/4 in. thick wheel designed for offhand stock removal
- High performance bond designed for extremely fast cut while retaining excellent wheel life
- Good choice when low initial price is needed for small jobs or inexperienced operators working on 400 series stainless, hard carbon steels, soft carbon steels
Abrasive Material | Aluminum Oxide |
RPM [Max] | 6600 rpm |
Thickness | 1/4 in |
Weight | 0.56 LB |
EAN or UPC | 76607759382 |
