
- P120 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide
features
- Extensive, P-graded grit range (P36- P220 grit) designed for heavy-duty to light-duty hand and machine sanding, coarse to fine.
- Adalox A212, A213, A211 Sheets light-weight paper sheets for dry, general purpose sanding.
- Aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications.
- Available in three backing weights: A212 A-weight (lightest), A213 C-weight, A211 D-weight (heaviest).
- 100-220 grit for intermediate to finish sanding.
- JobPack packaging provides lower quantities in a resealable carton.
Width | 9 in |
Backing Wt. | C Weight |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Thickness | 1.05 in |
Length | 11 in |
Backing Material | Light Paper |
Weight | 0.0 LB |
EAN or UPC | 76607003577 |
