Skip to content Skip to navigation menu
Norton Abrasives69957399202

69957399202

Aluminum Oxide Very Fine Grit Non-Woven Flap Wheel
Item #110807502
Norton Abrasives69957399202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your grinder with this Merit AO fine grit steel shank non-woven flap wheel for fine grit finishing and light cleaning applications. A tough yet conformable design lets you work on intricate contours without affecting the dimensions of the workpiece, while the steel shank construction produces excellent balance and chatter-free finishes. The steel shank also makes it quick and easy to change the wheel on tools that have a collet design. A durable resin bond and web pair with a premium aluminum oxide grain for consistent grinding as the wheel continually wears away to expose fresh abrasives.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing

features

  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Good choice for fine grit light cleaning and finishing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison