- 120 Grit
- 11 in Length
- 9 in Width
- Garnet
features
- Garnet A511, A513, A514 sheets - ideal light-weight paper sheets for sanding soft woods.
- Natural garnet grain is excellent for soft woods, consistent finishes.
- Available in three backing weights: A511 A-wt., A513 C-wt., A514 D-wt. coarse to fine, designed for heavy-duty to light-duty hand and machine sanding.
- Natural garnet grain for the choice when preparing bare wood surfaces for stains or finishes.
- 100-220 grit for intermediate to finish sanding.
| Backing Material | Light Paper |
| Width | 9 in |
| Backing Wt. | C Weight |
| Grit | 120 |
| Abrasive Material | Garnet |
| Length | 11 in |
| Weight | 0.0 LB |

