Skip to content Skip to navigation menu
Norton Abrasives66261058491

66261058491

Bear-Tex Aluminum Oxide Fine Grit Arbor Non-Woven Flap Wheel
Item #101648802
Norton Abrasives66261058491
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this Bear-Tex AO non-woven flap wheel for fine grit blending and cleaning applications. Constructed with a durable resin bond and web, this wheel wears away evenly to continuously expose fresh premium aluminum oxide grain abrasives for consistent grinding. The wheel is tough enough to stand up to demanding use yet conformable enough to work on intricate pieces without changing the workpiece's dimensions. An arbor hole design makes the wheel easy to mount on larger portable and fixed-base tools where the wheel must fit an existing arbor.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Smoothing

features

  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
  • Better choice for fine grit blending and cleaning applications
Weight 0.0 LB
EAN or UPC 662610584914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison