description
- Easily mount and remove this Metal R207 medium grit steel shank mini flap wheel on tools with a collet design thanks to its steel shank. This shank gives the wheel excellent balance as well as chatter-free finishes, while the heavy cotton-and-polyester-blended flaps provide superior wear resistance, conformability and extended durability. A good general-purpose starting specification for small cleaning and blending applications where initial price is important, the wheel has a long-lasting, P-graded aluminum oxide abrasive for uniform stock removal and solid performance.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Rust Removal
- Sanding
- Stripping
- Surface Prep
features
- P-graded, solid-performing aluminum oxide abrasive delivers uniform stock removal and long life
- Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
- Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
- Good, medium grit, general purpose starting specification for small blending and cleaning jobs and when initial price is a key purchasing criterion
| Weight | 1.0 LB |
| EAN or UPC | 636425025825 |

