Work through your light cleaning and surface blending or low-pressure applications with the Merit Super Finish AO medium grit steel shank mini flap wheel. Designed with a quality aluminum oxide abrasive, this durable flap wheel provides a solid cut rate to handle your jobs with ease. The exceptional flexibility lets the wheel conform to your project, resulting in a uniform finish even on oddly shaped pieces. A steel shank integrated into the wheel creates a balanced design for chatter-free finishes, and you can change the flap wheel easily on tools with a collet design to keep your productivity high.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Quality aluminum oxide abrasive provides good cut rate and life
Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
works well on low pressure applications
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Good medium grit choice for light cleaning and surface blending or low-pressure applications
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back