Skip to content Skip to navigation menu
Norton Abrasives08834134024

08834134024

High Performance Aluminum Oxide Medium Grit Mini Flap Wheel
Item #110802789
Norton Abrasives08834134024
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For fast, aggressive cutting action on deburring and surface blending applications, choose the Merit High Performance AO medium grit threaded shank mini flap wheel. A premium aluminum oxide blend abrasive combines with heavy cotton-and-polyester flaps that deliver durability and wear resistance while retaining conformability. The integrated 1/4-20-inch threaded steel shank helps the wheel remain balanced and cut down on chatter. This Merit High Performance wheel allows for fast, tool-free wheel changes.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
  • Better medium grit choice for deburring and surface blending
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison