For fast, aggressive cutting action on deburring and surface blending applications, choose the Merit High Performance AO medium grit threaded shank mini flap wheel. A premium aluminum oxide blend abrasive combines with heavy cotton-and-polyester flaps that deliver durability and wear resistance while retaining conformability. The integrated 1/4-20-inch threaded steel shank helps the wheel remain balanced and cut down on chatter. This Merit High Performance wheel allows for fast, tool-free wheel changes.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
Better medium grit choice for deburring and surface blending
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back