Skip to content Skip to navigation menu
Norton Abrasives08834130725

08834130725

Super Finish Aluminum Oxide Coarse Grit Mini Flap Wheel
Item #110802684
Norton Abrasives08834130725
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This Merit Super Finish AO coarse grit threaded shank mini flap wheel is designed to remain supremely flexible and conform to your workpiece, providing a uniform finish as a result. It works well for coarse grit cleaning and low-pressure applications, providing chatter-free finishes thanks to its 1/4-20-inch threaded steel shank's excellent balance. Change this wheel quickly with no need for special tools, and enjoy an excellent cut rate and long life from its quality aluminum oxide abrasive.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Quality aluminum oxide abrasive provides good cut rate and life
  • Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
  • works well on low pressure applications
  • Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
  • Good choice for coarse grit cleaning or low-pressure applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison