Skip to content Skip to navigation menu
Nexen Group, Inc.964232

964232

EN50-85V,CONVERTER,0.0-85 PSI,0-10V
Item #101994524
Nexen Group, Inc.964232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Black anodized aluminum finish
  • Temperature range from -20 °F to 150 °F
  • A standard volume current to pressure or voltage to pressure electric regulator
Weight 2.2 LB
EAN or UPC 662284236805
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison