Skip to content Skip to navigation menu
Nelson Williams Linings Inc.EZA-5FT-LP

EZA-5FT-LP

EZ-ACCESS Pivotable™ EZ-ACCESS Low Profile Door Assembly 60.00" Door Assembly 10.43 in high
Item #102742595
  • EZ-ACCESS® Low Profile Door Assembly 60.00" Door Assembly 10.43 in high
Nelson Williams Linings Inc.EZA-5FT-LP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EZ-ACCESS® Low Profile Door Assembly 60.00" Door Assembly 10.43 in high

features

  • Easily installed and can be easily retrofit to existing conveyor systems
  • Liner maintenance can be done by ONE worker safely, in a fraction of the time
  • Greatly improved dust and spillage control
  • By avoiding confined space entry, cramped work spaces and heavy lifting, injuries are reduced and money is saved
  • With an improved liner and skirting maintenance program, belts and components can last several times longer, saving money
  • Pre-engineered modular system in five foot lengths is quick and easy to install end to end for any length conveyor
  • Includes LINER-LOCK™ system, industry’s first system to simply and effectively prevent liners from lowering and contacting belt due to impact and vibration
  • Quick return on investment and a huge competitive edge for your operation
Length 60 in
Type Low Profile, Low Profile Door
Width 1 7/8 in
Height 10.430 in
Weight 99.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison