Skip to content Skip to navigation menu
Nachi America Inc.NU218

NU218

NU200 SERIES CYLINDRICAL ROLLER BEARING, NU218BNLS
Item #101353197
  • Cylindrical Bore Type
  • 90 mm I.D.
  • 160 mm O.D.
  • 30 mm Width
Nachi America Inc.NU218
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 90 mm I.D.
  • 160 mm O.D.
  • 30 mm Width

description

  • Cylindrical Roller Bearing – ‘NU’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NU’ Type bearings has shoulders on both sides of the outer ring and none on the inner ring. This allows the bearing to move axially on the inner ring. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Snap Ring No Snap Ring
Outer Ring Material Steel
ISO Precision Class P0
O.D. 160 mm
Bore Type Cylindrical Bore
Rolling Element Material Steel
Dynamic Load Rating 152000 N
I.D. 90 mm
Cage Material Steel
Limiting Speed - Oil 4800 rpm
Rows of Balls Single
Seals or Shields No
Limiting Speed - Grease 4000 rpm
Temperature Range [Max] 248 °F
Inner Ring Material Steel
Static Load Rating 178000 N
Radial Internal Clearance CN/C0
Weight 5.07 LB
EAN or UPC 4991893395402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison