Skip to content Skip to navigation menu
Nachi America Inc.N318MC3

N318MC3

N300 SERIES CYLINDRICAL ROLLER BEARING, N318MC3BNLZ
Item #116150210
  • Cylindrical Bore Type
  • 90 mm I.D.
  • 190 mm O.D.
  • 43 mm Width
Nachi America Inc.N318MC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 90 mm I.D.
  • 190 mm O.D.
  • 43 mm Width

description

  • Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in the assembly/disassembly of components. The ‘N’ Type bearings only have shoulders on both sides of the inner ring. This allows the shaft to move axially within the outer ring. This is important for thermal expansion. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Rolling Element Material Steel
Limiting Speed - Oil 3800 rpm
Inner Ring Material Steel
Rows of Balls Single
O.D. 190 mm
Outer Ring Material Steel
Seals or Shields No
Dynamic Load Rating 240000 N
Radial Internal Clearance C3
Temperature Range [Max] 248 °F
ISO Precision Class P0
Bore Type Cylindrical Bore
Cage Material Machined High Strength Brass Cage
Limiting Speed - Grease 3200 rpm
Static Load Rating 265000 N
I.D. 90 mm
Snap Ring No Snap Ring
Weight 11.6 LB
EAN or UPC 4991893859676
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison