Skip to content Skip to navigation menu
Nachi America Inc.6220NR

6220NR

6200 SERIES DEEP GROOVE RADIAL BALL BRG W/SNAP, 6220NRBNLS
Item #111381441
  • Cylindrical Bore Type
  • 100 mm I.D.
  • 180 mm O.D.
  • 34 mm Width
Nachi America Inc.6220NR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 100 mm I.D.
  • 180 mm O.D.
  • 34 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
ISO Precision Class P0
Ball Material Steel
Outer Ring Material Steel
O.D. 180 mm
Dynamic Load Rating 122000 N
Inner Ring Material Steel
I.D. 100 mm
Width 34 mm
Snap Ring Yes
Limiting Speed - Oil 4300 rpm
Limiting Speed - Grease 3600 rpm
Cage Material Steel
Static Load Rating [Max] 93000 N
Bearing Type Deep Groove
Seals or Shields No
Temperature Range [Max] 248 °F
Bore Type Cylindrical Bore
Rolling Element Material Steel
Weight 6.92 LB
EAN or UPC 4991893737561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison