Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.
features
NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Bearing Type
Deep Groove
Cage Material
Steel
Rolling Element Material
Steel
Inner Ring Material
Steel
Dynamic Load Rating
109000 N
Limiting Speed - Grease
3800 rpm
Width
32 mm
Temperature Range [Max]
248 °F
Limiting Speed - Oil
4500 rpm
I.D.
95 mm
Seals or Shields
No
Snap Ring
Yes
Outer Ring Material
Steel
Bore Type
Cylindrical Bore
O.D.
170 mm
ISO Precision Class
P0
Static Load Rating [Max]
81500 N
Ball Material
Steel
Weight
5.78 LB
EAN or UPC
4991893736816
We're here for you
with Service Centers across the country - We have your back