Skip to content Skip to navigation menu
Nachi America Inc.6217ZZNR

6217ZZNR

6200 SERIES DEEP GROOVE RADIAL BALL BRG W/SNAP, 6217ZZNRBSRM
Item #106536491
  • Cylindrical Bore Type
  • 85 mm I.D.
  • 150 mm O.D.
  • 28 mm Width
Nachi America Inc.6217ZZNR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 85 mm I.D.
  • 150 mm O.D.
  • 28 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Bearing Type Deep Groove
I.D. 85 mm
Width 28 mm
Inner Ring Material Steel
Static Load Rating [Max] 62000 N
Ball Material Steel
Grease Fill Chevron SRI#2
Outer Ring Material Steel
Seals or Shields 2 Shields
ISO Precision Class P0
Temperature Range [Max] 248 °F
Cage Material Steel
O.D. 150 mm
Bore Type Cylindrical Bore
Limiting Speed - Grease 4300 rpm
Dynamic Load Rating 84000 N
Rolling Element Material Steel
Snap Ring Yes
Weight 3.95 LB
EAN or UPC 4991893735116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison