Skip to content Skip to navigation menu
Nachi America Inc.6213NRC3

6213NRC3

6200 SERIES DEEP GROOVE RADIAL BALL BRG W/SNAP, 6213NRC3BNLM
Item #113762757
  • Cylindrical Bore Type
  • 65 mm I.D.
  • 120 mm O.D.
  • 23 mm Width
Nachi America Inc.6213NRC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 65 mm I.D.
  • 120 mm O.D.
  • 23 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Outer Ring Material Steel
Bore Type Cylindrical Bore
Rolling Element Material Steel
Dynamic Load Rating 57000 N
Cage Material Steel
Temperature Range [Max] 248 °F
Seals or Shields No
Ball Material Steel
I.D. 65 mm
Width 23 mm
Snap Ring Yes
Static Load Rating [Max] 40000 N
Limiting Speed - Grease 5500 rpm
Inner Ring Material Steel
O.D. 120 mm
ISO Precision Class P0
Bearing Type Deep Groove
Limiting Speed - Oil 6500 rpm
Weight 2.18 LB
EAN or UPC 4991893729351
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison