Skip to content Skip to navigation menu
Nachi America Inc.6209NRC3

6209NRC3

6200 SERIES DEEP GROOVE RADIAL BALL BRG W/SNAP, 6209NRC3BNLM
Item #111735840
  • Cylindrical Bore Type
  • 45 mm I.D.
  • 85 mm O.D.
  • 19 mm Width
Nachi America Inc.6209NRC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 45 mm I.D.
  • 85 mm O.D.
  • 19 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Ball Material Steel
Bore Type Cylindrical Bore
Dynamic Load Rating 32500 N
Width 19 mm
Bearing Type Deep Groove
Outer Ring Material Steel
Static Load Rating [Max] 20500 N
Seals or Shields No
I.D. 45 mm
Temperature Range [Max] 248 °F
Limiting Speed - Grease 7800 rpm
ISO Precision Class P0
Limiting Speed - Oil 9300 rpm
Cage Material Steel
Inner Ring Material Steel
Snap Ring Yes
O.D. 85 mm
Rolling Element Material Steel
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison