Skip to content Skip to navigation menu
Mitutoyo Tools504-103-930

504-103-930

Series 103 Outside Micrometer Sets
Item #101552375
  • Series 103 Outside Micrometer Set
  • 0" [Min], 4" [Max] Range
Mitutoyo Tools504-103-930
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 103 Outside Micrometer Set
  • 0" [Min], 4" [Max] Range

features

  • Carbide faces
  • Positive locking clamp
  • Ratchet stop or friction thimble for exact repetitive readings
  • Baked-enamel-finished frame
  • Clear graduations

includes

  • (4) ratchet stop w/ standard micrometers
Range [Min] 0 in
Range [Max] 4 in
Weight 3.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison