- 5 - 6 in Size Range
features
- Hammertone, Baked Enamel-Finished-Frame.
- Ratchet Stop For Exact Repetitive Readings.
| Size Range | 5 - 6 in |
| Accuracy | ±0.00015 in |
| Finish | Enamel |
| Weight | 2.12 LB |
| Size Range | 5 - 6 in |
| Accuracy | ±0.00015 in |
| Finish | Enamel |
| Weight | 2.12 LB |