Skip to content Skip to navigation menu
Milwaukee ToolTC10

TC10

Item #115603398
Milwaukee ToolTC10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This Empire value pack includes a magnum fat boy 7 in. Aluminum rafter square and an Empire magnetic torpedo level. The aluminum rafter square is built from a solid extrusion that resists bending, breakage and corrosion. The Empire rafter square accurately measures distance and angles with stamped conversion tables with clear, easily visible markings. The rafter square has a thick, solid edge for safe use as a saw guide. The included Empire Level features e-Band™ vials that highlight the meniscus of the bubble to provide a clear reading at plumb, level and 45°. The magnetic level has high visibility vial surrounds for clear viewing and a magnetic edge frees users' hands when working with metal surfaces.

features

  • Rafter square (2990) accurately measures distances and angles
  • Rafter square (2990) has a thick edge for safety when used as a saw guide
  • Rafter square (2990) has stamped conversion tables
  • Rafter square (2990) has a solid aluminum extruded design resists bending and breakage
  • Rafter square (2990) resists rust and corrosion to extend tool life
  • Rafter square (2990) is easy to read
  • Torpedo level (em81.9) with e-Band™ vials - blue bands highlight the edge of the bubble and maximize visibility
  • Torpedo level (em81.9) has high contrast vial surrounds optimize visual clarity
  • Torpedo level (em81.9) has an aluminum reinforced frame
  • Torpedo level (em81.9) features a strong magnetic edge
  • Torpedo level (em81.9) has a V-grooved working edge fits on pipe or conduit
  • Torpedo level (em81.9)with top read window for clear overhead viewing
  • Torpedo level (em81.9) is made in USA
Weight 1.25 LB
EAN or UPC 15812023109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison