description
- The MX FUEL™ sewer drum machine with POWERTREDZ™ simplifies sewer calls by providing POWERTREDZ™ lift assist technology and the power to clear roots at 200 ft out while containing the mess with a fully closed drum. POWERTREDZ™ lift assist technology allows for one-person transportation of the machine up and down stairs as well as in and out of a service van. The POWERSTATE™ brushless motor delivers the power to clear roots up to 200 ft out in 3 to 8 in. sewer lateral lines, providing full power at the maximum capacity of the machine. The drum is enclosed to provide the best protection against the mess. REDLINK Plus™ intelligence improves control with an integrated drum brake, slowing the machine faster than competitor drums and ensures maximum performance and protection from overload, over heating and over discharge. CABLE-DRIVE™ automatic feed & retract reduces user fatigue by eliminating the need to pull back the cable from the pipe. The Rapid Stop™ button quickly releases the cable-drive bearings to prevent the cable from binding. The MX FUEL™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. It is compatible with all MX FUEL™ REDLITHIUM™ batteries, the hardest working most reliable power for equipment. The MX FUEL™ sewer drum machine w/ POWERTREDZ™ is ONE-KEY™ compatible: track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability.
features
- POWERTREDZ™ lift assist
- Power to clear roots at 200 Ft.
- mess contained
- Fully compatible with the MX FUEL™ equipment system
- Clears 3 in. up to 8 in. sewer lateral lines
- MX FUEL™ REDLITHIUM™ CP203 battery powers through multiple jobs on a single charge, bringing cordless mobility, safety, and power supply to the drain cleaning industry
- Integrated drum brake stops drum from spinning quickly after pedal is released
- CABLE-DRIVE™ automatic feed & retract
- Rapid Stop™ for rapid release of cable from CABLE-DRIVE™
- Drum capacity: 100 ft
- Utilizes 5/8 in. & 3/4 in. inner core cables
- ONE-KEY™ compatible
- Push button activation
- Connect two drums together to get 200 Ft. capacity
- 2 Year warranty
| Weight | 119.0 LB |
| EAN or UPC | 45242558506 |

