Imperial Blades' Starlock™ 3-1/2" Oscillating Triangle Sanding Pad is an attachment accessory for sanding and fine finishing to be used in conjunction with Imperial sandpaper (sold separately). The hook & loop backing on the sanding pad and sandpaper makes changing grit or swapping sandpaper sheets very simple. The sanding pad includes integrated dust ports to work with vacuum attachments. Popular projects include removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other furniture. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
Oscillating multi-tool attachment accessory for use with sandpaper
Sanding pad makes abrasive changes quick and easy due to the hook & loop backing
Sandpaper sold separately
Popular projects: Removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other
Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
3-1/2" (89mm)
Weight
0.06 LB
EAN or UPC
819846015457
We're here for you
with Service Centers across the country - We have your back