Skip to content Skip to navigation menu
Milwaukee Tool503B

503B

BLACK CUFFED BEANIE
Item #115032351
  • BLACK CUFFED BEANIE
Milwaukee Tool503B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BLACK CUFFED BEANIE

description

  • Milwaukee® Cuffed beanies feature a heavier yarn weight that helps block wind and provide extra warmth in cold conditions. Durable 98% polyester, 2% spandex construction resists pilling, snagging and manages moisture to help prevent sweating and overheating. Product intended for cold weather use.

features

  • Blocks wind and provides extra warmth on and off the jobsite
  • One size fits all
  • Polyester material wicks sweat
  • Abrasion and snag resistant
  • 98% polyester, 2% spandex
Weight 0.46 LB
EAN or UPC 45242534265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison