- FLEECE LINED KNIT HAT - GRAY
description
- The Milwaukee® fleece lined knit hat features a fleece band around the ears to block wind and provide extra warmth in cold conditions. Beanie style construction allows for easy use under a hard hat. Durable 98% polyester, 2% spandex construction resists snagging and manages moisture to help prevent sweating and overheating. Product intended for cold weather use.
features
- One size fits most
- Abrasion and snag resistant
- Polyester material wicks sweat
- Fleece lined
- Beanie style can be worn comfortably under a hard hat
- 1-size fits most
| Weight | 1.75 LB |
| EAN or UPC | 45242502592 |

