- 3" Diamond Tile Blade
description
- The Milwaukee 49-94-3010 is a 3 in. Diamond tile blade intended to cut ceramic or porcelain tiles, either wet or dry, when partnered with the M12 fuel 3 in. Compact cut off tool (2522). The 3 in. blade diameter makes it easy for the user to maneuver the blade to make notch and rounded cuts to fit tiles as required.
features
- Ideal for cutting a variety of wall and floor tile
- Can be used to dry or wet cut
- For use with Milwaukee M12 FUEL 3 in. cut off tool (2522)
- Includes (1) diamond tile blade
- 3/8 in. Arbor hole size
- Maximum 20,000 RPM
| Weight | 0.13 LB |
| EAN or UPC | 45242526239 |