- SHOCKWAVE INSERT MAG NUTDRIVER 3/8" - BULK (10)
description
- Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® Shockwave magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders.
features
- Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders
- Strong magnetic for secure grip
- Color-coded band for easy size identification
- Custom Alloy76™ steel.
| Weight | 0.06 LB |
| EAN or UPC | 45242324422 |

