Skip to content Skip to navigation menu
High Carbon Steel Hole Saw Drill Bit

49-57-0038

High Carbon Steel Hole Saw Drill Bit
Item #101484855
  • 1/2 in Cutting Dia.
  • Hole Saw Drill Style
  • 2 3/4 in Length
  • High Carbon Steel Material
High Carbon Steel Hole Saw Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Cutting Dia.
  • Hole Saw Drill Style
  • 2 3/4 in Length
  • High Carbon Steel Material

description

  • Replacement pilot bit for use with arbor model 49-57-0035 which can be used for both steel plate and sheet metal Carbide tipped hole saws. This bit is standard equipment.

features

  • 2-3/4 in. length
  • For steel plate, sheet metal Carbide tipped hole saws
  • Standard with Arbor 49-57-0035
  • Replacement part
Weight 0.04 LB
EAN or UPC 45242200924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison