Skip to content Skip to navigation menu
Black Oxide Hole Saw Drill Bit

49-56-8031

Black Oxide Hole Saw Drill Bit
Item #104741804
  • 1/4 in Cutting Dia.
  • Hole Saw Drill Style
  • 4 in Length
  • Black Oxide Material
Black Oxide Hole Saw Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Cutting Dia.
  • Hole Saw Drill Style
  • 4 in Length
  • Black Oxide Material

description

  • Milwaukee® Thunderbolt® pilot bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135-degree split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

features

  • Thunderbolt® tapered web for added durability
  • Tungsten Carbide tipped for long life
  • 3-flat shank won't slip in Arbor or chuck
  • Parabolic flute clears chips faster
  • 135-degree split point provides accurate hole placement
Weight 0.048 LB
EAN or UPC 45242156092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison