The MILWAUKEE® OPEN-LOK™ DIAMOND MAX™ Diamond Grit Grout Removal Oscillating Multi-Tool Blades deliver 15X longer life than standard carbide grit blades when removing grout. DIAMOND MAX™ Diamond Grit offers best-in-class performance with higher-grade diamonds for maximum heat and fracture resistance. The unique bonding process provides improved diamond retention. Designed with a curved edge, the blade shape allows for more control when cutting and faster grout removal. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools.
features
Diamond MAX™ Diamond Grit offers best-in-class performance with higher grade diamonds for maximum heat and fracture resistance
15X longer life than standard carbide grit blades
Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
Unique bonding process for improved diamond retention
Protective black oxide coating for corrosion resistance
Long lasting laser etch for clear easy blade identification
Long lasting laser etching for clear and easy blade identification
Raised anchor and segmented design allows for flush cutting and cutting up to corners without overcut
1/8” Kerf
1 Pack
Weight
0.08 LB
EAN or UPC
45242822621
We're here for you
with Service Centers across the country - We have your back