Skip to content Skip to navigation menu
Milwaukee Tool49-25-1525

49-25-1525

OPEN-LOK1-3/8" TITANIUM ENHANCED CARBIDE TEETH MULTI-MATERIAL BLADE 5PK
Item #117712397
Milwaukee Tool49-25-1525
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Multi-Material Oscillating Multi-Tool Blades have a unique aggressive tooth design for cutting wood, screws, nails, cement board, plaster, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. The thin kerf design and aggressive Carbide Teeth offer faster cuts and better cutting performance in wood or wood with embedded fasteners. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.

features

  • Carbide Teeth for up to 50x longer life vs bi-metal blades
  • Unique Aggressive Carbide Teeth for faster cuts
  • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
  • TITANIUM ENHANCED™ to extend blade life
  • For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • 1-3/8" Cutting Width
  • 1-1/2" Max Plunge Depth
  • 5 Pack
Weight 0.3 LB
EAN or UPC 45242571178
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison