The MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Multi-Material Oscillating Multi-Tool Blades have a unique aggressive tooth design for cutting wood, screws, nails, cement board, plaster, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. The thin kerf design and aggressive Carbide Teeth offer faster cuts and better cutting performance in wood or wood with embedded fasteners. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
Carbide Teeth for up to 50x longer life vs bi-metal blades
Unique Aggressive Carbide Teeth for faster cuts
Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
TITANIUM ENHANCED™ to extend blade life
For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more
Protective black oxide coating for corrosion resistance
Long lasting laser etching for clear and easy blade identification
Cut-away blade body shape for fast plunge cuts
Made in the USA with global materials
1-3/8" Cutting Width
1-1/2" Max Plunge Depth
2 Pack
Weight
0.15 LB
EAN or UPC
45242571154
We're here for you
with Service Centers across the country - We have your back