Skip to content Skip to navigation menu
Milwaukee Tool49-25-1151

49-25-1151

OPEN-LOK2-1/2" HCS JAPANESE TOOTH PRO-CURVEHARDWOOD BLADE 1PK
Item #117712372
Milwaukee Tool49-25-1151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® OPEN-LOK™ 2-1/2" HCS Japanese Tooth PRO-CURVE™ Hardwood Oscillating Multi-Tool Blades are made from premium high carbon steel and feature precision triple-ground Japanese teeth for up to 2X faster cuts than the previous generation of high carbon steel blades. The Japanese Tooth hardwood blades have a PRO-CURVE™ cutting edge for greater control and accuracy while cutting. The combination of Japanese Teeth and PRO-CURVE™ cutting edge make this blade the optimal solution for precise cuts with a smooth finish in hardwood, wood, PVC, drywall, and other soft materials. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.

features

  • PRO-CURVE™ cutting edge for greater control
  • Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
  • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
  • For use in hardwood, wood, PVC and drywall
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • 2-1/2" Cutting Width
  • 1-5/8" Max Plunge Depth
  • 1 Pack
Weight 0.11 LB
EAN or UPC 45242570881
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison