The MILWAUKEE® UNIVERSAL FIT OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Blade 10-Pack for Oscillating Multi-Tools is made from premium high carbon steel. This hardwood multi-tool blade has precision triple ground Japanese teeth and now includes PRO-CURVE™ for greater control and accuracy. This is Milwaukee's best multi-tool blade for making precise cuts with a smooth finish in hardwood and can also be used in other woods, PVC, drywall, and other soft materials. This Milwaukee blade delivers up to 2X faster cuts than the previous generation of high carbon steel blades with a deeper plunge cut and a wider 1-3/8" cutting width. This multi-tool blade is designed and made in the USA with global materials. Included in this promotional pack is a free blade.
features
PRO-CURVE Cutting Edge For Greater Control
Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood
High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC
Cut-Away Blade Body Shape For Fast Plunge Cuts
Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
Raised OPEN-LOK™ Anchor For Flush Cutting
Protective Black Oxide Coating
Long Lasting Laser Etching For Clear and Easy Blade Identification
1-3/8" Cutting Width
2" Max Plunge Depth
Made In USA with global materials
FREE BONUS BLADE INCLUDED!
Weight
0.22 LB
EAN or UPC
45242614318
We're here for you
with Service Centers across the country - We have your back