The MILWAUKEE® OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Oscillating Multi-Tool Blades are made from premium high carbon steel and feature precision triple-ground Japanese teeth for up to 2X faster cuts than the previous generation of high carbon steel blades. The Japanese Tooth hardwood blades have a PRO-CURVE™ cutting edge for greater control and accuracy while cutting. The combination of Japanese Teeth and PRO-CURVE™ cutting edge make this blade the optimal solution for precise cuts with a smooth finish in hardwood, wood, PVC, drywall, and other soft materials. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
PRO-CURVE™ cutting edge for greater control
Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
For use in hardwood, wood, PVC and drywall
Protective black oxide coating for corrosion resistance
Long lasting laser etching for clear and easy blade identification
Cut-away blade body shape for fast plunge cuts
Made in the USA with global materials
1-3/8" Cutting Width
2" Max Plunge Depth
3 Pack
Weight
0.18 LB
EAN or UPC
45242570836
We're here for you
with Service Centers across the country - We have your back