description
- The MILWAUKEE® OPEN-LOK™ 3-1/2" HCS Wood Segmented Oscillating Multi-Tool Blades are made from premium high carbon steel with edge ground teeth for fast wood cutting. Designed for optimal cutting performance in wood, PVC, drywall, and other soft materials. These blades feature a Universal Fit OPEN-LOK™ anchor quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
- High Carbon Steel (HCS) for cuts in clean wood, drywall, & pvc
- Aggressive Tooth Design for Fast Cuts
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- Raised anchor and segmented design allows for flush cutting and cutting up to corners without overcut
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Made in the USA with global materials
- 3-1/2" Cutting Width
- 3/4" Max Plunge Depth
- 1 Pack
| Weight | 0.22 LB |
| EAN or UPC | 45242570812 |

