description
- The MILWAUKEE® Universal Fit OPEN-LOK™ Oscillating Multi-Tool 1-3/8" HCS Wood Blade 4 Pack includes a free 1-3/8” PRO-CURVE Japanese Tooth Hardwood Blade. The HCS Wood blades are made from premium high carbon steel with edge ground teeth, providing users with optimal cutting performance in wood, PVC, drywall, and other soft materials. The included hardwood multi-tool blade has precision triple ground Japanese teeth and now includes PRO-CURVE™ giving users greater control and accuracy. This is Milwaukee's best multi-tool blade for making precise cuts and a smooth finish with up to 2x faster cuts in hardwood, soft wood, PVC, drywall, and other soft materials. These blades are made in the USA with global materials.
features
- Our Universal Fit OPEN-LOK™ Oscillating Multi-Tool HCS Wood Blades are made from premium high carbon steel with edge ground teeth. These features provide you with optimal cutting performance in wood, PVC, drywall, and other soft materials.
- High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC
- Aggressive Tooth Design for Fast Cuts. Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes. Raised OPEN-LOK™ Anchor For Flush Cutting
- Protective Black Oxide Coating. Long Lasting Laser Etching For Clear and Easy Blade Identification
| Weight | 0.226 LB |
| EAN or UPC | 45242609970 |

