
- 1/0 AWG - 750 MCM Cu THHN / XHHW Bushing Kit
description
- The Milwaukee® M12™ and M18™ cable strippers provide the most consistent strips and best access. Milwaukee bushings are individually engineered to deliver users safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both Milwaukee M18™ and M12™ cable strippers, enabling users to perform faster stripping on either battery platform.
features
- Protects against knife injuries on the job
- Cleanly strips Cu THHN/XHHW cable
- Jacket ejection slot enables easy material removal, prevents jams
- Optimized bushing design prevents nicks
- Wire size marked on each bushing for easy identification
- Vivid color coding for easiest selection
- Quick-change bushing system for faster stripping across sizes
- Compatible with the M12™ and M18™ cable strippers
- Replaceable cutting blade allows for easy in-field changes
Weight | 3.01 LB |
EAN or UPC | 452425666796 |
